ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

THORMAS Cylindrical pin DIN 1470 2.5x10 Free-cutting steel

Series: DIN 1470 - ISO 8739

ERIKS item #:     23259097

EAN:     8715492823199

 
Price (Per piece):
€0.11
Login to see your conditions

Product features    

Attribute     Value    
Material Free-cutting steel
Surface protection Untreated
Diameter (mm) 2.5
Length (mm) 10
DIN standard 1470
ISO Standard 8739
Type Cylindrical pin