ProductPage

DIN1476 / ISO8746 Round head grooved pin Steel

Product documents

Document Document type
Product overview

Material: Steel
Surface protection: Untreated
Diameter (mm)
Length (mm)
DIN standard: 1476
ISO standard: 8746
Type: Roundhead grooved pin
Clear filter      (3 of the 3 items displayed)
DIN1476 steel 2x10 smp/500 bolkop kerfnagel DIN1476 steel 2x10 smp/500 bolkop kerfnagel ERIKS Item #: 23689581
 
Price (Per piece):
€0.04
500 piece per package
DIN1476 staal 3x8 /5000 bolkop kerfnagel DIN1476 staal 3x8 /5000 bolkop kerfnagel ERIKS Item #: 23689567
 
Price (Per piece):
€0.04
5,000 piece per package
DIN1476 steel 6x12 smp/250 bolkop kerfnagel DIN1476 steel 6x12 smp/250 bolkop kerfnagel ERIKS Item #: 23689588
 
Price (Per piece):
€0.16
250 piece per package
Material: Steel
Surface protection: Untreated
Diameter (mm)
Length (mm)
DIN standard: 1476
ISO standard: 8746
Type: Roundhead grooved pin
Clear filter      (3 of the 3 items displayed)