ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

BETEX Set of stainless steel machinery shims

Stock item
Material: Stainless steel
Thickness (mm)
Width (mm): 50
Length (mm): 50
Width opening (mm): 13
Clear filter      (4 of the 4 items displayed)
Set of stainless steel machinery shims 50-050 AU 10 pieces 50x50x13mm 0,50mm BETEX Set of stainless steel machinery shims 50-050 AU 10 pieces 50x50x13mm 0,50mm ERIKS Item #: 23209007
 
Price (Per piece):
€13.05
Set of stainless steel machinery shims 50-070 AV 10 pieces 50x50x13mm 0,70mm BETEX Set of stainless steel machinery shims 50-070 AV 10 pieces 50x50x13mm 0,70mm ERIKS Item #: 12363033
 
Price (Per piece):
€15.39
Set of stainless steel machinery shims 50-010 AP 10 pieces 50x50x13mm 0,10mm BETEX Set of stainless steel machinery shims 50-010 AP 10 pieces 50x50x13mm 0,10mm ERIKS Item #: 23209003
 
Price (Per piece):
€13.05
Set of stainless steel machinery shims 50-100 AW 10 pieces 50x50x13mm 1,00mm BETEX Set of stainless steel machinery shims 50-100 AW 10 pieces 50x50x13mm 1,00mm ERIKS Item #: 23209008
 
Price (Per piece):
€15.75
Stock item
Material: Stainless steel
Thickness (mm)
Width (mm): 50
Length (mm): 50
Width opening (mm): 13
Clear filter      (4 of the 4 items displayed)