ProductPage

Slotted button head screw NF Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Button head
Screwing system: Slotted
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Pitch thread
Length (mm)
DIN standard: Not applicable
Clear filter      (8 of the 8 items displayed)
RVS A2 lbk-schr M4X8 RVS A2 lbk-schr M4X8 ERIKS Item #: 23264900
 
Price (Per piece):
€0.07
500 piece per package
RVS A2 lbk-schr M5X10 RVS A2 lbk-schr M5X10 ERIKS Item #: 23264907
 
Price (Per piece):
€0.13
500 piece per package
RVS A2 lbk-schr M5X25 RVS A2 lbk-schr M5X25 ERIKS Item #: 23264911
 
Price (Per piece):
€0.19
500 piece per package
RVS A2 lbk-schr M6X10 RVS A2 lbk-schr M6X10 ERIKS Item #: 23264913
 
Price (Per piece):
€0.20
500 piece per package
RVS A2 lbk-schr M6X16 RVS A2 lbk-schr M6X16 ERIKS Item #: 23264915
 
Price (Per piece):
€0.23
500 piece per package
RVS A2 lbk-schr M6X20 RVS A2 lbk-schr M6X20 ERIKS Item #: 23264916
 
Price (Per piece):
€0.26
500 piece per package
RVS A2 lbk-schr M6X25 RVS A2 lbk-schr M6X25 ERIKS Item #: 23264917
 
Price (Per piece):
€0.27
200 piece per package
RVS A2 lbk-schr M6X30 RVS A2 lbk-schr M6X30 ERIKS Item #: 23264918
 
Price (Per piece):
€0.33
200 piece per package
Head form: Button head
Screwing system: Slotted
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Kind of thread: Metric
Thread size metric (M..)
Pitch thread
Length (mm)
DIN standard: Not applicable
Clear filter      (8 of the 8 items displayed)