ProductPage

DIN6797A Flat serrated lock washer with open external teeth Spring steel zinc plated

Product documents

Document Document type
Product overview

Material: Carbon steel
Surface protection: Galvanic/electrolytic zinc plated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 6797A
Model: Open external toothing
Clear filter      (3 of the 3 items displayed)
Toothed lock washer Open external toothing DIN 6797 M6 Spring steel  Electrolytic zinc plated Toothed lock washer Open external toothing DIN 6797 M6 Spring steel Electrolytic zinc plated ERIKS Item #: 23692063
 
Price (Per piece):
€0.02
2,000 piece per package
Toothed lock washer Open external toothing DIN 6797 M8 Spring steel  Electrolytic zinc plated Toothed lock washer Open external toothing DIN 6797 M8 Spring steel Electrolytic zinc plated ERIKS Item #: 11787259
 
Price (Per piece):
€0.03
2,000 piece per package
Toothed lock washer Open external toothing DIN 6797 M10 Spring steel  Electrolytic zinc plated Toothed lock washer Open external toothing DIN 6797 M10 Spring steel Electrolytic zinc plated ERIKS Item #: 11787260
 
Price (Per piece):
€0.06
1,000 piece per package
Material: Carbon steel
Surface protection: Galvanic/electrolytic zinc plated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 6797A
Model: Open external toothing
Clear filter      (3 of the 3 items displayed)