ProductPage

AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze Flange

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Clear filter      (8 of the 8 items displayed)
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN25 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN25 ERIKS Item #: 10058871
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN32 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN32 ERIKS Item #: 10058872
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN40 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN40 ERIKS Item #: 10058873
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN50 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN50 ERIKS Item #: 10058874
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN65 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN65 ERIKS Item #: 10058875
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN80 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN80 ERIKS Item #: 10058876
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN100 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN100 ERIKS Item #: 10058877
 
Please login to see prices
Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN150 AIRPEL Duplex filter Type: 1632 Cast iron EN-JL1030 Switching plug material: Bronze PN16 Flange DN150 ERIKS Item #: 10058878
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Clear filter      (8 of the 8 items displayed)