ProductPage

ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040 Angle Pattern Flange

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Pump and system protection for applications on land or at sea
  • Medium: (salt) water

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Mesh width
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN40 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN40 Pressure rating flange: PN10 ERIKS Item #: 13453575
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN50 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: 13453576
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN65 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN65 Pressure rating flange: PN10 ERIKS Item #: 13453577
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN80 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN80 Pressure rating flange: PN10 ERIKS Item #: 13453578
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 2 mm Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 2 mm Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ERIKS Item #: 13453585
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ERIKS Item #: 13453579
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN125 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN125 Pressure rating flange: PN10 ERIKS Item #: 13453580
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN150 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN150 Pressure rating flange: PN10 ERIKS Item #: 13453581
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN200 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN200 Pressure rating flange: PN10 ERIKS Item #: 13453582
 
Please login to see prices
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN250 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN250 Pressure rating flange: PN10 ERIKS Item #: 13453583
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Mesh width
Clear filter      (11 of the 11 items displayed)
Page Size   
Next