ProductPage

AXIUM Hygienic single filter Type: 1677 Stainless steel SS316 Angle Pattern Butt weld

Product documents

Document Document type
Product overview

Application

  • Industry, chemicals, pharmaceuticals, biotechnology, cosmetics, food, beverage and dairy industries in which cleaning is carried out via CIP/SIP

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Stainless steel
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN10
Mesh width
Clear filter      (10 of the 10 items displayed)
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 1.1/2" (40) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 1.1/2" (40) ERIKS Item #: 12717965
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 1 mm Angle Pattern PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 1 mm Angle Pattern PN10 Butt weld 2" (50) ERIKS Item #: 12154934
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 5 mm Angle Pattern PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 5 mm Angle Pattern PN10 Butt weld 2" (50) ERIKS Item #: 12363022
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 2" (50) ERIKS Item #: 12477916
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 2" (50) ERIKS Item #: 12717966
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 300 µm Angle Pattern PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 300 µm Angle Pattern PN10 Butt weld 2" (50) ERIKS Item #: 12477915
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 3" (80) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 3" (80) ERIKS Item #: 12346014
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 3" (80) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 3" (80) ERIKS Item #: 12717967
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 3" (80) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 250 µm Angle Pattern PN10 Butt weld 3" (80) ERIKS Item #: 11926060
 
Please login to see prices
Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 1 mm Angle Pattern PN10 Butt weld 4" (100) AXIUM Hygienic single filter Type: 1677 Stainless steel SS316/Stainless steel 1 mm Angle Pattern PN10 Butt weld 4" (100) ERIKS Item #: 12477881
 
Please login to see prices
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Stainless steel
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN10
Mesh width
Clear filter      (10 of the 10 items displayed)