ProductPage

AXIUM Hygienic single filter Type: 1678 Stainless steel SS316 Butt weld

Product documents

Document Document type
Product overview

Application

  • Industry, chemicals, pharmaceuticals, biotechnology, cosmetics, food, beverage and dairy industries in which cleaning is carried out via CIP/SIP

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN10
Mesh width
Clear filter      (9 of the 9 items displayed)
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 250 µm PN10 Butt weld 1.1/2" (40) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 250 µm PN10 Butt weld 1.1/2" (40) ERIKS Item #: 12717974
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 1 mm PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 1 mm PN10 Butt weld 2" (50) ERIKS Item #: 11959744
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 1 mm PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 1 mm PN10 Butt weld 2" (50) ERIKS Item #: 12112081
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 3 mm PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 3 mm PN10 Butt weld 2" (50) ERIKS Item #: 12155760
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 100 µm PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 100 µm PN10 Butt weld 2" (50) ERIKS Item #: 11959743
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 250 µm PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 250 µm PN10 Butt weld 2" (50) ERIKS Item #: 12717975
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 500 µm PN10 Butt weld 2" (50) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 500 µm PN10 Butt weld 2" (50) ERIKS Item #: 12086325
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 1 mm PN10 Butt weld 3" (80) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 1 mm PN10 Butt weld 3" (80) ERIKS Item #: 12243960
 
Please login to see prices
Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 250 µm PN10 Butt weld 3" (80) AXIUM Hygienic single filter Type: 1678 Stainless steel SS316/Stainless steel 250 µm PN10 Butt weld 3" (80) ERIKS Item #: 12717976
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Butt weld
Pressure rating: PN10
Mesh width
Clear filter      (9 of the 9 items displayed)