ProductPage

AIRPEL Single filter Type: 6633 Stainless steel Flange

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Water
  • Oil
  • Process fluids
  • General industry

Recommended in: Chemical

Technical information
Options
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Clear filter      (8 of the 8 items displayed)
Single filter Type: 6633 Stainless steel PN16 Flange DN25 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN25 ERIKS Item #: 10058837
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN32 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN32 ERIKS Item #: 11130356
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN40 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN40 ERIKS Item #: 10058838
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN50 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN50 ERIKS Item #: 10058839
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN65 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN65 ERIKS Item #: 11253301
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN80 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN80 ERIKS Item #: 10058840
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN100 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN100 ERIKS Item #: 10058841
 
Please login to see prices
Single filter Type: 6633 Stainless steel PN16 Flange DN150 AIRPEL Single filter Type: 6633 Stainless steel PN16 Flange DN150 ERIKS Item #: 11329620
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Clear filter      (8 of the 8 items displayed)