ProductPage

ELEKTROGAS Gasfilter fig. 31302 aluminium 30µm flange

Stock item
Construction type: Straight
Housing material: Aluminium
Nominal inner diameter
Connection: Flange
Pressure rating
Mesh width of filter element (mm): 0.03
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN65 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN65 ERIKS Item #: 13415041
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN65 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN65 ERIKS Item #: 13415044
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN80 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN80 ERIKS Item #: 13307826
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN80 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN80 ERIKS Item #: 13342708
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN100 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN100 ERIKS Item #: 13283490
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN100 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN100 ERIKS Item #: 13415045
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN125 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN125 ERIKS Item #: 13415042
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN125 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN125 ERIKS Item #: 13415046
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN150 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN6 DN150 ERIKS Item #: 13415047
 
Please login to see prices
Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN200 ELEKTROGAS Gasfilter fig. 31302 aluminium/PP 30µm PN2.5 DN200 ERIKS Item #: 13415043
 
Please login to see prices
Stock item
Construction type: Straight
Housing material: Aluminium
Nominal inner diameter
Connection: Flange
Pressure rating
Mesh width of filter element (mm): 0.03
Clear filter      (11 of the 11 items displayed)
Page Size   
Next