CRC FPS 3-36 - Lubrication and corrosion protection
Product documents
Document | Document type |
---|---|
Product overview |
Short-term corrosion inhibitor. Indoor protection up to 6 months.
Multipurpose corrosion inhibitor with water repellant and lubricating properties. Forms a thin, almost invisible and long-lasting protective film against water and oxygen. Exceptional penetrating properties, allowing the product to work even into the smallest pores and cracks. CRC 3-36 protects metal parts from corrosion when stored indoors, during a shorter period.
CRC
3-36 FPS Lubrication and corrosion protection 20l
ERIKS Item #: 23361477
|
Please login to see prices | ||
CRC
3-36 FPS Lubrication and corrosion protection 500ml
ERIKS Item #: 23165216
Catalogue item no 1: 2 Catalogue item no 2: 450581 |
Price (Per piece):
€17.14
|
||
CRC
3-36 FPS Lubrication and corrosion protection 5l
ERIKS Item #: 23165217
Catalogue item no 1: 4 Catalogue item no 2: 23165217 |
Price (Per piece):
€100.96
|