ItemPage
PCE

ECON Gasfilter fig. 31301 aluminium/PP 0.03mm surface 145cm² PN2.5 1.1/4"BSPP

ERIKS item #:     13416001

Econosto item #: 642005

EAN:     8716901180254

Product features    

Attribute     Value    
Type of article Gas filter
Figure number ERIKS groep 31301
Housing material Aluminium
Nominal inner diameter 1.1/4" (32)
Shape Straight
Pressure rating PN 2.5
Connection Internal thread (BSPP)
Material bonnet Aluminium
Drainage connection Yes
Sealing NBR
Filter element material Polypropylene
Mesh width of filter element (mm) 0.03
Surface filter element (mm²) 145
Medium Gas
Maximum medium temperature (continuous) (°C) 80
Maximum differential pressure at 20°C (bar) 0.01
Kvs value (m³/h) 24
Built-in length (mm) 160