ItemPage
PCE

ECON Gasfilter fig. 31301 aluminium/PP 0.03mm surface 55cm² PN6 1"BSPP

ERIKS item #:     13416736

Econosto item #: 642011

EAN:     8716901176943

Product features    

Attribute     Value    
Type of article Gas filter
Figure number ERIKS groep 31301
Housing material Aluminium
Nominal inner diameter 1" (25)
Shape Straight
Pressure rating PN 6
Connection Internal thread (BSPP)
Material bonnet Aluminium
Drainage connection Yes
Sealing NBR
Filter element material Polypropylene
Mesh width of filter element (mm) 0.03
Surface filter element (mm²) 55
Medium Gas
Maximum medium temperature (continuous) (°C) 80
Maximum differential pressure at 20°C (bar) 0.01
Kvs value (m³/h) 14
Built-in length (mm) 140