ProductPage

SKF General purpose bearing grease LGMT 3

Product documents

Document Document type
Product Data sheet default Download    URL
Product URL default Product page SKF    URL
Product overview

LGMT 3 is mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease.

  • Excellent rust inhibiting properties
  • High oxidation stability within its recommended temperature range
Typical applications:
  • Bearings >100 mm (3.9 in.) shaft size
  • Outer bearing ring rotation
  • Vertical shaft applications
  • Continuous high ambient temperatures >35°C
  • Propeller shafts
  • Agricultural equipment
  • Car, truck and trailer wheel bearings
  • Large electric motors

Stock item
Volume (l)
Content (kg)
Packaging
Application: Lubrication - grease
Norm: NLGI 3
Clear filter      (7 of the 7 items displayed)
General Purpose Industrial And Automotive Bearing Grease LGMT 3/0.5 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/0.5 ERIKS Item #: 24007312
 
Price (Per piece):
€12.47
12 piece per package
General Purpose Industrial And Automotive Bearing Grease LGMT 3/1 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/1 ERIKS Item #: 23766642

Catalogue item no 1: 4

 
Price (Per piece):
€21.11
General Purpose Industrial And Automotive Bearing Grease LGMT 3/5 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/5 ERIKS Item #: 23766644
 
Price (Per piece):
€84.59
General Purpose Industrial And Automotive Bearing Grease LGMT 3/18 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/18 ERIKS Item #: 23766643
 
Price (Per piece):
€266.75
General Purpose Industrial And Automotive Bearing Grease LGMT 3/50 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/50 ERIKS Item #: 24007313
 
Price (Per piece):
€708.35
General Purpose Industrial And Automotive Bearing Grease LGMT 3/180 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/180 ERIKS Item #: 12174638
 
Price (Per piece):
€2,189.55
General Purpose Industrial And Automotive Bearing Grease LGMT 3/0.4 SKF General Purpose Industrial And Automotive Bearing Grease LGMT 3/0.4 ERIKS Item #: 23766641

Catalogue item no 1: 4

 
Price (Per piece):
€11.91
12 piece per package
Stock item
Volume (l)
Content (kg)
Packaging
Application: Lubrication - grease
Norm: NLGI 3
Clear filter      (7 of the 7 items displayed)