ItemPage
PCE

BONNEY FORGE Globe valve fig. 1741BFE cast steel/trim 8 Class 800 1.1/2"

Type: 1741

ERIKS item #:     12160143

Product features    

Attribute     Value    
Model Globe valve
Housing material Steel
Material quality ASTM A105N
Nominal inner diameter 1.1/2" (40)
Pressure rating Class 800
Connection 1 Socket weld
Standard welding connection B16.11
Norm ASME
Operation Hand wheel
Actuator material Malleable cast iron
Standard construction length Factory default
Built-in length (mm) 152
Figure number ERIKS groep 1741BFE
Type of valve Plug type
Type of bonnet Flanged
Sealing Trim 8
Seat material ASTM A276 316 HF
Valve material ASTM A276 420
Spindle material ASTM A182 F6
Material bonnet ASTM A105N
Bonnet gasket material Graphite
Stem seal type Gland seal
Primary spindle seal material Graphite
Construction type Straight
Material certificate EN 10204/3.1