ItemPage
PCE

BONNEY FORGE Globe valve fig. 1741BFE cast steel/trim 8 Class 800 1/4"

ERIKS item #:     13035379

Econosto item #: 671520

Product features    

Attribute     Value    
Model Globe valve
Housing material Forged steel
Material quality ASTM A105N
Nominal inner diameter 3/4" (20)
Pressure rating Class 800
Connection 1 Socket weld
Standard welding connection B16.11
Norm ASME
Operation Hand wheel
Actuator material Steel
Standard construction length Factory default
Built-in length (mm) 90
Figure number ERIKS groep 1741BFE
Type of valve Plug type
Type of bonnet Flanged
Sealing Trim 8
Spindle material ASTM A182 F6
Material bonnet ASTM A105N
Bonnet gasket material SWG 316/Graphite
Stem seal type Gland seal
Primary spindle seal material Graphite
Construction type Straight
Material certificate EN 10204/3.1
Charpy V test Yes
Charpy V temperature (°C) -29