ProductPage

THORMAS Glove Diamond Cut B PU

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

PU coating with cut level B protection in an ultra-light weight, ergonomic and extremely breathable glove offering easy natural hand movements, dexterity for delicate precision work and a firm confident grip.

Due to the use of thin, but remarkable strong Dyneema® Diamond Technology cut resistant fibres, THORMASAFE Diamond Cut B offers enhanced comfort while being incredibly tactile, allowing for better feel and control for delicate and natural movements. It radiate heat away from the hand, keeping it cool and dry and promotes all day wear.

A REMARKABLE COST SAVINGS SOLUTION
•Much longer lifespan and higher level of performance than alternatives.
•Abrasion and tear resistant for increased durability – extended life – reduced glove purchasing costs.
•Excellent dirt masking properties and washable.
•Exceptional comfort and breathability – promotes active use and thus reduces injuries and injury leave days.

Mechanical risks : EN388:2016 3X42B

Colour: Black
Gauge: 18
Cuff Style: Knitted wrist
Material: Dyneema® Diamond
Clear filter      (1 of the 1 items displayed)
Glove Diamond Cut B PU 10 THORMAS Glove Diamond Cut B PU 10 ERIKS Item #: 13295129

Catalogue item no 1: 2420204

 
Price (Per pair):
€13.01
12 pair per package
Colour: Black
Gauge: 18
Cuff Style: Knitted wrist
Material: Dyneema® Diamond
Clear filter      (1 of the 1 items displayed)