ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

DORMER High-grade cutter fluid for machining green 250ml

ERIKS item #:     23164152

Catalogue item no 1: M2000.25NR.3GREEN

Catalogue item no 2: 4;23164152

EAN:     7320760213872

 
Price (Per piece):
€10.80
Login to see your conditions

Product features    

Attribute     Value    
Volume (l) 0.25
Viscosity (mm²/s) 28
Burning point (°C) 175
Pour point (°C) -30