SKF High load high temperature and high viscosity bearing grease LGHB 2
Product documents
Document | Document type |
---|---|
Product Data sheet default | Download URL |
Product URL default | Product page SKF URL |
Product overview |
LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.
- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
- Withstands peak temperatures of 200°C
- Steel on steel plain bearings
- Pulp and paper making machines
- Asphalt vibrating screens
- Continuous casting machines
- Sealed spherical roller bearings operating up to 150°C
- Work roll bearings in steel industry
- Mast rollers of fork lift trucks
SKF
High Load High Temperature And High Viscosity Bearing Grease LGHB 2/5
ERIKS Item #: 23766620
|
Price (Per piece):
€147.15
|
||
SKF
High Load High Temperature And High Viscosity Bearing Grease LGHB 2/18
ERIKS Item #: 23766619
|
Price (Per piece):
€487.55
|
||
SKF
High Load High Temperature And High Viscosity Bearing Grease LGHB 2/50
ERIKS Item #: 23766621
|
Price (Per piece):
€1,002.75
|
||
SKF
High Load High Temperature And High Viscosity Bearing Grease LGHB 2/180
ERIKS Item #: 12174634
|
Price (Per piece):
€2,999.15
|
||
SKF
High Load High Temperature And High Viscosity Bearing Grease LGHB 2/0.4
ERIKS Item #: 23766618
Catalogue item no 1: 5 |
Price (Per piece):
€16.51
12 piece per package
|