BRAUNWARTH Automatic hose reel up to 50 metres
Automatic hose reel with spring retraction for oil, water, compressed air, without hose
• Robust steel reel
Surface plastic coated in blue/grey.
suitable for oil, water and compressed air.
• For hose lengths 20–50 m
With recall spring made of finest spring steel.
• Easy handling
Effortless hose replacement, supplied optionally with or without hose.
• Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing,
axle made of brass.
• Technical data
Operating pressure: device up to 30 bar.
BRAUNWARTH
Hose reel for 30m hose NW 19
ERIKS Item #: 10069455
Catalogue item no 1: 3061.5371 |
Please login to see prices | ||
BRAUNWARTH
Hose reel for 20m hose NW 19
ERIKS Item #: 10014415
Catalogue item no 1: 3061.5370 |
Please login to see prices | ||
BRAUNWARTH
Hose reel for 30m hose NW 25
ERIKS Item #: 10069456
Catalogue item no 1: 3061.5376 |
Please login to see prices | ||
BRAUNWARTH
Hose reel for 20m hose NW 25
ERIKS Item #: 10014422
Catalogue item no 1: 3061.5375 |
Please login to see prices | ||
BRAUNWARTH
Hose reel for 40m hose NW 25
ERIKS Item #: 10069462
Catalogue item no 1: 3061.5377 |
Please login to see prices |