ItemPage
PCE

Hose bun SS 20.19 for max. 20m hose 3/4"

ERIKS item #:     11350099

Product features    

Attribute     Value    
Type SS 20.19
Material Stainless steel
For hose inside diameter (mm) 19
Maximum travel length (m) 25