ProductPage

Hose coupling AISI 316 with liner flange type SHFF DIN 11864-2 BF, Form A; size according to ASME BPE/ Imperial


Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: DIN 11864-2 BF- ASME/IMP
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-2
Clear filter      (8 of the 8 items displayed)
excl. VAT
Hose coupling 13 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2" Hose coupling 13 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2" ERIKS Item #: 12948503
 
Please login to see prices
Hose coupling 19 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - 3/4" Hose coupling 19 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - 3/4" ERIKS Item #: 12948504
 
Please login to see prices
Hose coupling 25 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1" Hose coupling 25 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1" ERIKS Item #: 12948505
 
Please login to see prices
Hose coupling 38 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - 1.1/2" Hose coupling 38 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - 1.1/2" ERIKS Item #: 12948506
 
Please login to see prices
Hose coupling 50 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2" Hose coupling 50 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2" ERIKS Item #: 12948507
 
Please login to see prices
Hose coupling 63 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - 2.1/2" Hose coupling 63 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - 2.1/2" ERIKS Item #: 12948508
 
Please login to see prices
Hose coupling 75 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3" Hose coupling 75 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3" ERIKS Item #: 12948509
 
Please login to see prices
Hose coupling 100 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4" Hose coupling 100 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4" ERIKS Item #: 12948510
 
Please login to see prices
Material: AISI 316
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: DIN 11864-2 BF- ASME/IMP
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-2
Clear filter      (8 of the 8 items displayed)