ProductPage

Hose coupling AISI 316 with male thread (male part) type SHM DIN 11864-1 GS, Form A; size according to DIN R2

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Male Thread
Connection termination: DIN 11864-1 BS - DIN/R2
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-1
Clear filter      (9 of the 9 items displayed)
Hose coupling 13 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 19x1,5 - DN15 Hose coupling 13 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 19x1,5 - DN15 ERIKS Item #: 13034105
 
Please login to see prices
Hose coupling 19 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 23x1,5 - DN20 Hose coupling 19 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 23x1,5 - DN20 ERIKS Item #: 13034106
 
Please login to see prices
Hose coupling 25 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 29x1,5 - DN25 Hose coupling 25 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 29x1,5 - DN25 ERIKS Item #: 13034107
 
Please login to see prices
Hose coupling 32 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 35x1,5 - DN32 Hose coupling 32 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 35x1,5 - DN32 ERIKS Item #: 13034108
 
Please login to see prices
Hose coupling 38 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40 Hose coupling 38 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40 ERIKS Item #: 13034109
 
Please login to see prices
Hose coupling 50 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50 Hose coupling 50 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50 ERIKS Item #: 13034110
 
Please login to see prices
Hose coupling 63 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 70x2 - DN65 Hose coupling 63 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 70x2 - DN65 ERIKS Item #: 13034111
 
Please login to see prices
Hose coupling 75 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80 Hose coupling 75 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80 ERIKS Item #: 13034112
 
Please login to see prices
Hose coupling 100 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100 Hose coupling 100 with male thread type SHM DIN 11864-1 GS (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100 ERIKS Item #: 13034113
 
Please login to see prices
Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Male Thread
Connection termination: DIN 11864-1 BS - DIN/R2
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-1
Clear filter      (9 of the 9 items displayed)