ProductPage

Hose coupling AISI 316 with male thread (male part) type SHM DIN 11864-1 GS, Form A; size according to ISO

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Male Thread
Connection termination: DIN 11864-1 BS - ISO
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-1
Clear filter      (10 of the 10 items displayed)
Hose coupling 13 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6 - DN20 Hose coupling 13 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6 - DN20 ERIKS Item #: 13034125
 
Please login to see prices
Hose coupling 13 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6 - DN15 Hose coupling 13 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6 - DN15 ERIKS Item #: 13034124
 
Please login to see prices
Hose coupling 19 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6 - DN25 Hose coupling 19 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6 - DN25 ERIKS Item #: 13034126
 
Please login to see prices
Hose coupling 25 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 33,7x2 - DN32 Hose coupling 25 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 33,7x2 - DN32 ERIKS Item #: 13034127
 
Please login to see prices
Hose coupling 32 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 42,4x2 - DN40 Hose coupling 32 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 42,4x2 - DN40 ERIKS Item #: 13034128
 
Please login to see prices
Hose coupling 38 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 48,3x2 - DN50 Hose coupling 38 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 48,3x2 - DN50 ERIKS Item #: 13034129
 
Please login to see prices
Hose coupling 50 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 60,3x2 - DN65 Hose coupling 50 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 60,3x2 - DN65 ERIKS Item #: 13034130
 
Please login to see prices
Hose coupling 63 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 76,1x2 - DN80 Hose coupling 63 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 76,1x2 - DN80 ERIKS Item #: 13034131
 
Please login to see prices
Hose coupling 75 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 88,9x2 - DN100 Hose coupling 75 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 88,9x2 - DN100 ERIKS Item #: 13034132
 
Please login to see prices
Hose coupling 100 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 114,3x2 - DN125 Hose coupling 100 with male thread type SHM DIN 11864-1 GS (Form A) Reihe B (ISO 1127) for pipe 114,3x2 - DN125 ERIKS Item #: 13034133
 
Please login to see prices
Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Male Thread
Connection termination: DIN 11864-1 BS - ISO
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-1
Clear filter      (10 of the 10 items displayed)