ProductPage

Hose coupling AISI 316 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF, Form A; size according to ISO


Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Triclamp
Hose fitting type: Tri-Clamp DIN 11864-3 BKS
Connection termination: DIN 11864-3 BKS - ISO
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-3
Clear filter      (10 of the 10 items displayed)
excl. VAT
Hose coupling 13 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6 Hose coupling 13 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6 ERIKS Item #: 13034178
 
Please login to see prices
Hose coupling 13 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6 Hose coupling 13 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 21,3x1,6 ERIKS Item #: 13034179
 
Please login to see prices
Hose coupling 19 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6 Hose coupling 19 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6 ERIKS Item #: 13034180
 
Please login to see prices
Hose coupling 25 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 33,7x2 Hose coupling 25 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 33,7x2 ERIKS Item #: 13034181
 
Please login to see prices
Hose coupling 32 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 42,4x2 Hose coupling 32 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 42,4x2 ERIKS Item #: 13034182
 
Please login to see prices
Hose coupling 38 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 48,3x2 Hose coupling 38 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 48,3x2 ERIKS Item #: 13034183
 
Please login to see prices
Hose coupling 50 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 60,3x2 Hose coupling 50 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 60,3x2 ERIKS Item #: 13034184
 
Please login to see prices
Hose coupling 63 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 76,1x2 Hose coupling 63 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 76,1x2 ERIKS Item #: 13034185
 
Please login to see prices
Hose coupling 75 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 88,9x2 Hose coupling 75 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 88,9x2 ERIKS Item #: 13034186
 
Please login to see prices
Hose coupling 100 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 114,3x2 Hose coupling 100 with Tri-clamp (clamp liner) type SHTC DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 114,3x2 ERIKS Item #: 13034187
 
Please login to see prices
Material: AISI 316
Connection type: Triclamp
Hose fitting type: Tri-Clamp DIN 11864-3 BKS
Connection termination: DIN 11864-3 BKS - ISO
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-3
Clear filter      (10 of the 10 items displayed)