ProductPage

AKZO hose coupling in PE, ribbed, with female thread

Product documents

Document Document type
Product overview

AKZO coupling, clockwise thread, black

AKZO coupling made from polyethylene (PE) for the transport of heavy chemicals such as inorganic acids, bases, hydrochloric acid, dilute sulphuric acid and iron chloride. If a gasket is used, this is always made of Viton®.
The AKZO couplings consist of two parts:

  1. A tank-mounted AKZO flange with collar bushing and external thread.
  2. AKZO hose connectors with union nut, mounted on the chemical hose with safety clamping collars.
The expert specialists at ERIKS will be happy to help you select the correct hose.
In the 1980s, ERIKS—in conjunction with KNZ (the company then known as Koninklijke Nederlandse Zout [Royal Dutch Salt])—developed a coupling and a special tanker for goods handling. The thread used was later changed from a trapezoidal thread to a metric thread.
The AKZO coupling is available as standard in two sizes:
  1. DN50: M88x8 with clockwise thread, black
  2. DN80: M110x8 with clockwise thread, black

In addition to the standard couplings, blind caps, sealing plugs, connection pieces as well as double adapters from the DN50 and DN80 AKZO connections to BSP or NPT threads are available.

AKZO coupling, anticlockwise thread, white, for sodium hypochlorite

The AKZO coupling with anticlockwise thread is available for sodium hypochlorite, also known as chlorine or sodium bleaching solution when dissolved in water. To avoid confusion with the clockwise thread, the coupling for sodium hypochlorite is provided with an anticlockwise thread and in white.

Material: PE
Connection type: Threaded coupling
Hose fitting type: AKZO female thread
Connection termination
Hose tail execution: Smooth, with safety collar
Hose ID (DN)
Clear filter      (3 of the 3 items displayed)
AKZO coupling PE black right female thread DN50 AKZO coupling PE black right female thread DN50 ERIKS Item #: 10037238
 
Please login to see prices
AKZO coupling PE black right female thread DN80 AKZO coupling PE black right female thread DN80 ERIKS Item #: 11386146
 
Please login to see prices
AKZO coupling PE white left female thread DN50 AKZO coupling PE white left female thread DN50 ERIKS Item #: 11386140
 
Please login to see prices
Material: PE
Connection type: Threaded coupling
Hose fitting type: AKZO female thread
Connection termination
Hose tail execution: Smooth, with safety collar
Hose ID (DN)
Clear filter      (3 of the 3 items displayed)