ProductPage

Flange coupling DELTA KU 3311 for DELTA hoses


Product documents

Document Document type
Product overview

Application

Former type: SIGMA® KU 3311

  • for the purpose of DELTA hoses
  • coupling consisting of two half-sells with integral half-flange

Construction
Options
Stock item
Material: Aluminium
Connection termination size
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: EN1092 PN10
Hose ID (DN)
Clear filter      (8 of the 8 items displayed)
excl. VAT
Flange coupling DELTA KU 3311, I.D. 51 mm, in aluminum, PN10 DN50 Flange coupling DELTA KU 3311, I.D. 51 mm, in aluminum, PN10 DN50 ERIKS Item #: 11092565
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 63,5 mm, in aluminum, PN10 DN65 Flange coupling DELTA KU 3311, I.D. 63,5 mm, in aluminum, PN10 DN65 ERIKS Item #: 11122474
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 76 mm, in aluminum, PN10 DN75 Flange coupling DELTA KU 3311, I.D. 76 mm, in aluminum, PN10 DN75 ERIKS Item #: 11097344
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 90/102/108 mm, in aluminum, PN10 DN100 Flange coupling DELTA KU 3311, I.D. 90/102/108 mm, in aluminum, PN10 DN100 ERIKS Item #: 11087354
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 114 mm, in aluminum, PN10 DN125 Flange coupling DELTA KU 3311, I.D. 114 mm, in aluminum, PN10 DN125 ERIKS Item #: 11122476
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 127 mm, in aluminum,  PN10 DN125 Flange coupling DELTA KU 3311, I.D. 127 mm, in aluminum, PN10 DN125 ERIKS Item #: 11087355
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 152 mm, in aluminum, PN10 DN150 Flange coupling DELTA KU 3311, I.D. 152 mm, in aluminum, PN10 DN150 ERIKS Item #: 11122477
 
Please login to see prices
Flange coupling DELTA KU 3311, I.D. 203 mm, in aluminum, PN10 DN200 Flange coupling DELTA KU 3311, I.D. 203 mm, in aluminum, PN10 DN200 ERIKS Item #: 11122478
 
Please login to see prices
Stock item
Material: Aluminium
Connection termination size
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: EN1092 PN10
Hose ID (DN)
Clear filter      (8 of the 8 items displayed)