ProductPage

FIXX LOK Nipple Fixx Lok type NPH un-valved/plain Steel female thread BSP, up to 380 bar

Product documents

Document Document type
Product overview

Application

  • suitable for high pressure applications
  • industrial quality quick coupling for pneumatic and hydraulic applications
  • suitable for liquids, gases and chemicals
  • minimum pressure drop through a special construction of the valves
  • available in AISI 303, AISI 316, carbon steel and brass
Temperature range
  • AISI 303/316: -20 °C up to +200 °C, by FKM seal
  • carbon steel: -20 °C up to +100 °C, by NBR seal
  • brass: -20 °C up to +200 °C, by FKM seal
Dimensions
standard versions 1/4" up to 2"

Connections
  • standard available with BSP or NPT female thread
  • other thread types on request
Accessories
  • dust cover in steel and aluminum available
  • dust plug in aluminum available
Interchangeable with
Parker / Snap-tite H series; in accordance with our specified working pressures

Stock item
Material: Steel
Surface protection: Cr6-free zinc plated
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar)
Hose fitting type 2: Fixx Lok H series
Connection termination 2: Male without valve
Connection termination size 2: H-series
Clear filter      (8 of the 8 items displayed)
Nipple Fixx Lok till 448 bar, serie NPH in Steel, female thread BSP 1/4" FIXX LOK Nipple Fixx Lok till 448 bar, serie NPH in Steel, female thread BSP 1/4" ERIKS Item #: 13210546
 
Price (Per piece):
€4.14
Nipple Fixx Lok till 310 bar, serie NPH in Steel, female thread BSP 3/8" FIXX LOK Nipple Fixx Lok till 310 bar, serie NPH in Steel, female thread BSP 3/8" ERIKS Item #: 12957186
 
Price (Per piece):
€5.45
Nipple Fixx Lok till 276 bar, serie NPH in Steel, female thread BSP 1/2" FIXX LOK Nipple Fixx Lok till 276 bar, serie NPH in Steel, female thread BSP 1/2" ERIKS Item #: 12957185
 
Price (Per piece):
€6.70
Nipple Fixx Lok till 241 bar, serie NPH in Steel, female thread BSP 3/4" FIXX LOK Nipple Fixx Lok till 241 bar, serie NPH in Steel, female thread BSP 3/4" ERIKS Item #: 12957209
 
Price (Per piece):
€9.65
Nipple Fixx Lok till 138 bar, serie NPH in Steel, female thread BSP 1" FIXX LOK Nipple Fixx Lok till 138 bar, serie NPH in Steel, female thread BSP 1" ERIKS Item #: 12957184
 
Price (Per piece):
€17.20
Nipple Fixx Lok till 121 bar, serie NPH in Steel, female thread BSP 1.1/4" FIXX LOK Nipple Fixx Lok till 121 bar, serie NPH in Steel, female thread BSP 1.1/4" ERIKS Item #: 13210547
 
Price (Per piece):
€27.90
Nipple Fixx Lok till 103 bar, serie NPH in Steel, female thread BSP 1.1/2" FIXX LOK Nipple Fixx Lok till 103 bar, serie NPH in Steel, female thread BSP 1.1/2" ERIKS Item #: 13210548
 
Price (Per piece):
€47.40
Nipple Fixx Lok till 103 bar, serie NPH in Steel, female thread BSP 2" FIXX LOK Nipple Fixx Lok till 103 bar, serie NPH in Steel, female thread BSP 2" ERIKS Item #: 13210549
 
Price (Per piece):
€61.10
Stock item
Material: Steel
Surface protection: Cr6-free zinc plated
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar)
Hose fitting type 2: Fixx Lok H series
Connection termination 2: Male without valve
Connection termination size 2: H-series
Clear filter      (8 of the 8 items displayed)