ProductPage

Hose Gamma Heavy Duty Black, NBR lay flat industrial water and fire hose with special profile


Product documents

Document Document type
Product overview

Application

  • lay flat, abrasion resistant water and industrial transport hose
  • also suitable at shipboard, refineries or construction sites
  • also used as a fire hose
Temperature range
-30 °C to +100 °C

Burst pressure
  • minimum 30 bar
  • safety factor 3:1
Tube
  • black NBR rubber
  • smooth
Reinforcement
2 braided polyester fabrics with high tensile strength

Cover
  • black NBR rubber
  • ozone and weather resistant
  • oil resistant
  • special profile which makes the hose extremely abrasion resistant
Approvals/regulations
  • DIN 14811 class 3
  • prEN 1924 class 4
  • BS 6391:2009 type 3
  • NEN 2242
Connections
Storz, DSP, Guillemin

Assembly
stainless steel wire or FIXXED hose clamps

Stock item
Internal diameter (mm)
Material of inner wall: NBR
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Temperature range (°C): from -30 to 100
Temperature range °F (°F): from -22 to 212
Standard
Static wire: No
Clear filter      (10 of the 10 items displayed)
excl. VAT
Hose Gamma Heavy Duty Black, roll=40m, I.D.   25 Hose Gamma Heavy Duty Black, roll=40m, I.D. 25 ERIKS Item #: 12935013
 
Please login to see prices
Hose Gamma Heavy Duty Black, roll=40m, I.D.   32 Hose Gamma Heavy Duty Black, roll=40m, I.D. 32 ERIKS Item #: 12935014
 
Please login to see prices
40 meter per package
Hose Gamma Heavy Duty Black, roll=40m, I.D.   38 Hose Gamma Heavy Duty Black, roll=40m, I.D. 38 ERIKS Item #: 12935015
 
Please login to see prices
Hose Gamma Heavy Duty Black, roll=40m, I.D.   45 Hose Gamma Heavy Duty Black, roll=40m, I.D. 45 ERIKS Item #: 12935016
 
Please login to see prices
40 meter per package
Hose Gamma Heavy Duty Black, roll=40m, I.D.   52 Hose Gamma Heavy Duty Black, roll=40m, I.D. 52 ERIKS Item #: 12935017
 
Please login to see prices
Hose Gamma Heavy Duty Black, roll=40m, I.D.   65 Hose Gamma Heavy Duty Black, roll=40m, I.D. 65 ERIKS Item #: 12935018
 
Please login to see prices
40 meter per package
Hose Gamma Heavy Duty Black, roll=40m, I.D.   70 Hose Gamma Heavy Duty Black, roll=40m, I.D. 70 ERIKS Item #: 12935019
 
Please login to see prices
40 meter per package
Hose Gamma Heavy Duty Black, roll=40m, I.D.   75 Hose Gamma Heavy Duty Black, roll=40m, I.D. 75 ERIKS Item #: 12935020
 
Please login to see prices
Hose Gamma Heavy Duty Black, roll=40m, I.D. 102 Hose Gamma Heavy Duty Black, roll=40m, I.D. 102 ERIKS Item #: 12935021
 
Please login to see prices
Hose Gamma Heavy Duty Black, roll=40m, I.D. 152 Hose Gamma Heavy Duty Black, roll=40m, I.D. 152 ERIKS Item #: 12935022
 
Please login to see prices
Stock item
Internal diameter (mm)
Material of inner wall: NBR
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Temperature range (°C): from -30 to 100
Temperature range °F (°F): from -22 to 212
Standard
Static wire: No
Clear filter      (10 of the 10 items displayed)