ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

Silicon hose APSPG, Platinum cured peristaltic pump tubing, cleanroom Class 6; according to with USP VI, FDA, ISO, European Pharmacopoeia and 3A Standards

Application

  • specifically developed forperistaltic pump
  • suitable for pharmaceutical, biotech and laboratory environments
  • guaranteed long life through consistent and dependable performance
  • is not intended for implantation, continuous steam applications or elevated pressure levels
  • smooth surfaces offer uniform fluid flow, resistance to bacteria build-up and consistent pump performance

Temperature range
-73 °C to +204 °C

Material
  • Platinum cured silicone
  • tasteless and odorless
  • translucent
  • sterilizable/autoclavable
  • extremely flexible and elastic
  • hardness: 50° Shore A

Approvals/regulations
  • USP VI
  • FDA 21 CFR 177.2600

Additional information
  • documented lot traceable with identification on bags and boxes
  • documented quality control
  • custom lengths, sizes and packaging available on request

Options
  • produced and sealed in cleanroom Class 6
  • complete validation package available on request

Stock item
Internal diameter (mm)
Temperature range °C (depending on medium) (°C): from -73 to 204
Material of inner wall: MVQ
Clear filter      (2 of the 2 items displayed)
Silicon hose APSPG - Platinum cured, roll=15,24m, I.D. 4,76x1,59 Silicon hose APSPG - Platinum cured, roll=15,24m, I.D. 4,76x1,59 ERIKS Item #: 11896681
Please login to see prices
15.24 meter per package
Silicon hose APSPG - Platinum cured, roll=15,24m, I.D. 6,35x1,59 Silicon hose APSPG - Platinum cured, roll=15,24m, I.D. 6,35x1,59 ERIKS Item #: 11656722
Please login to see prices
15.24 meter per package
Stock item
Internal diameter (mm)
Temperature range °C (depending on medium) (°C): from -73 to 204
Material of inner wall: MVQ
Clear filter      (2 of the 2 items displayed)