ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

Silicon hose APST, Platinum cured silicone hose without reinforcement, cleanroom Class 6; according to USP VI, FDA, ISO, European Pharmacopoeia and 3A Standards

Application

  • suitable for pharmaceutical and biomedical applications
  • resists extreme temperatures, chemical attack, ozone, radiation, moisture, and environmental exposure
  • is not intended for implantation, continuous steam applications or elevated pressure levels

Temperature range
-73 °C to +204 °C

Material
  • Platinum cured silicone
  • tasteless and odorless
  • translucent
  • sterilizable/autoclavable
  • extremely flexible
  • hardness: 50° Shore A

Approvals/regulations
  • USP VI
  • FDA CFR 177.2600
  • ISO 10993
  • European Pharmacopoeia 3.1.9
  • 3A standards

Additional information
  • documented lot traceable with identification on bags and boxes
  • documented quality control
  • sealed in PE-bag to ensure cleanliness
  • custom lengths, sizes, and packaging on request

Options
  • produced and sealed in cleanroomClass 6
  • complete validation package available on request

Stock item
Internal diameter (mm)
Temperature range °C (depending on medium) (°C): from -73 to 204
Material of inner wall: MVQ
Clear filter      (3 of the 3 items displayed)
Silicon hose APST - Platinum cured, roll=30,5m, I.D. 6,35x2,38 Silicon hose APST - Platinum cured, roll=30,5m, I.D. 6,35x2,38 ERIKS Item #: 12467678
 
Please login to see prices
30.5 meter per package
Silicon hose APST - Platinum cured, roll=15,24m, I.D. 7,95x3,18 Silicon hose APST - Platinum cured, roll=15,24m, I.D. 7,95x3,18 ERIKS Item #: 11549876
 
Please login to see prices
15.24 meter per package
Silicon hose APST - Platinum cured, roll=15,24m, I.D. 25,4x6,35 Silicon hose APST - Platinum cured, roll=15,24m, I.D. 25,4x6,35 ERIKS Item #: 12217918
 
Please login to see prices
Stock item
Internal diameter (mm)
Temperature range °C (depending on medium) (°C): from -73 to 204
Material of inner wall: MVQ
Clear filter      (3 of the 3 items displayed)