ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

MTR

Silicon hose Silipress Medical, roll=25m, I.D. 4x3

ERIKS item #:     10015230

 
25 per package

Application: specially designed for the pharmaceutical and food industries. Also resistant to alcohols and cleaners. Raw materials in accordance with FDA, USP Class VI and BfR. Contains no toxic substances. Tube and cover: silicone, semi-transparent. Hardness: 60° Shore A. Reinforcement: glass fiber. Working pressure: depending on the size. Temperature range: -40 °C to +180 °C continuous. Connections: free of choice.

Product features    

Attribute     Value    
Maximum operating pressure (bar) 20
Minimum bending radius (mm) 10
Roll length (m) 25
Internal diameter (mm) 4
Wall thickness (mm) 3
Material of inner wall MVQ
Temperature range °C (depending on medium) (°C) from -40 to 180