ItemPage
MTR

Silicon hose Silipress Red Food, I.D. 9.5x3.7, roll=25m

ERIKS item #:     12736670

In Stock
Price (Per meter):
€28.90
Login to see your conditions

Price information    

Quantity     (meter) Price     (Per meter) Your advantage
1 € 28,900 0 %
25 € 21,675 25.00 %
100 € 18,785 35.00 %
250 € 15,895 45.00 %

Designed for the food industry such as in coffee and drink vending machines.
Very flexible and resistant to alcohols and cleaners.
Tube: silicone, semi-transparent
Reinforcement: polyester fabrics
Cover: silicone, red
Hardness tube and cover: 75° Shore (+/- 5)
Working pressure: depending on the size
Temperature range: -55 °C to +130 °C
Approvals/regulations: EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E and FDA
Connections: free of choice
Assembly: FIXXED hose clamps or ferrules

Product features    

Attribute     Value    
Maximum operating pressure (bar) 6
Minimum burst pressure (bar) 24
Minimum bending radius (mm) 25
Roll length (m) 25
Internal diameter (mm) 9.5
Wall thickness (mm) 3.7
Material of inner wall MVQ
Standard BfR, EC 1935/2004
Static wire No
Temperature range °C (depending on medium) (°C) from -55 to 130