ItemPage
MTR

Silicon hose Silipress Red Food, roll=25m, I.D. 4x2,5

ERIKS item #:     10069648

In Stock
Price (Per meter):
€10.50
Login to see your conditions

Price information

Quantity     (meter) Price (Per meter) Your advantage
1 € 14,00 0 %
25 € 10,50 25.00 %
100 € 9,10 35.00 %
250 € 7,70 45.00 %
25 meter per package

Designed for the food industry such as in coffee and drink vending machines.
Very flexible and resistant to alcohols and cleaners.
Tube: silicone, semi-transparent
Reinforcement: polyester fabrics
Cover: silicone, red
Hardness tube and cover: 75° Shore (+/- 5)
Working pressure: depending on the size
Temperature range: -55 °C to +130 °C
Approvals/regulations: EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E and FDA
Connections: free of choice
Assembly: FIXXED hose clamps or ferrules

Product features    

Attribute     Value    
Maximum operating pressure (bar) 10
Minimum bending radius (mm) 13
Roll length (m) 25
Internal diameter (mm) 4
Wall thickness (mm) 2.5
Material of inner wall MVQ
Temperature range °C (depending on medium) (°C) from -55 to 130