ItemPage
MTR

Silicon hose Silipress Red Food, roll=25m, I.D. 8x3,2

ERIKS item #:     12736671

In Stock
Price (Per meter):
€18.23
Login to see your conditions

Price information    

Quantity     (meter) Price     (Per meter) Your advantage
1 € 24,300 0 %
25 € 18,225 25.00 %
100 € 15,795 35.00 %
250 € 13,365 45.00 %
25 meter per package

Designed for the food industry such as in coffee and drink vending machines.
Very flexible and resistant to alcohols and cleaners.
Tube: silicone, semi-transparent
Reinforcement: polyester fabrics
Cover: silicone, red
Hardness tube and cover: 75° Shore (+/- 5)
Working pressure: depending on the size
Temperature range: -55 °C to +130 °C
Approvals/regulations: EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E and FDA
Connections: free of choice
Assembly: FIXXED hose clamps or ferrules

Product features    

Attribute     Value    
Maximum operating pressure (bar) 6
Minimum bending radius (mm) 20
Roll length (m) 25
Internal diameter (mm) 8
Wall thickness (mm) 3
Material of inner wall MVQ
Temperature range °C (depending on medium) (°C) from -55 to 130

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team