ProductPage

Silicon hose Silipress Spiral USP VI, suction & pressure hose for food and pharmaceutical applications; according to FDA, USP VI and BfR

Extremely flexible suction and discharge hose with a smooth tube especially for the pharmaceutical and food industry. Suitable for cleaning in autoclave and SIP (Steam In Place). Tube and cover: silicone, semi-transparent. Reinforcement: 4 braided polyester fabrics and completely enclosed stainless steel spiral winding. Branding: SILIPRESS SPIRAL PLATINUM - FDA CFR 21 177.2600 - USP Class VI - BfR xv - ADI-free. Working pressure: depending on the size. Temperature range: -50 °C to +180 °C. Connections: DIN 11851, DIN 11864, Tri-clamp, SMS, IDF, etc. Assembly: FIXXED hose clamps or ferrules.

Stock item
Maximum operating pressure (bar)
Internal diameter (mm)
Minimum burst pressure (bar)
Vacuum-resistance at 20°C (%)
Minimum bending radius (mm)
Temperature range °C (depending on medium) (°C): from -55 to 170
Material of inner wall: MVQ
Standard
Static wire: No
Clear filter      (9 of the 9 items displayed)
Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 102x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 102x6,2 ERIKS Item #: 11660315
 
Please login to see prices
4 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   76x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 76x6,2 ERIKS Item #: 11188730
 
Please login to see prices
4 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   13x4,9 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 13x4,9 ERIKS Item #: 11463843
 
Please login to see prices
0.01 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   10x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 10x6,2 ERIKS Item #: 11328111
 
Please login to see prices
4 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   19x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 19x6,2 ERIKS Item #: 11660290
 
Please login to see prices
0.01 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   25x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 25x6,2 ERIKS Item #: 11660309
 
Please login to see prices
0.01 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   32x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 32x6,2 ERIKS Item #: 11456318
 
Please login to see prices
4 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   38x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 38x6,2 ERIKS Item #: 10069649
 
Please login to see prices
0.01 meter per package
Silicon hose Silipress Spiral USP VI, roll=4m, I.D.   51x6,2 Silicon hose Silipress Spiral USP VI, roll=4m, I.D. 51x6,2 ERIKS Item #: 11131028
 
Please login to see prices
0.01 meter per package
Stock item
Maximum operating pressure (bar)
Internal diameter (mm)
Minimum burst pressure (bar)
Vacuum-resistance at 20°C (%)
Minimum bending radius (mm)
Temperature range °C (depending on medium) (°C): from -55 to 170
Material of inner wall: MVQ
Standard
Static wire: No
Clear filter      (9 of the 9 items displayed)