ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

Silicone hose Sanitech STHT-WR, suction & discharge hose for pharmaceutical applications; according to USP VI, FDA and ISO

Silicone suction and discharge hose suitable for pharmaceutical and biotechnology applications such as, load cells, transport, cell cultures, pump applications, laboratory use, etc.
Temperature range: -62 °C to +260 °C
Tube and cover: Platinum cured silicone
Reinforcement: braided textile fabrics
Autoclavable and sterilizable
Tasteless and odorless
Working pressure: depending on the size
Approvals/regulations: USP VI, FDA 21 CFR 177.2600, ISO 10993 and European Pharmacopoeia 3.1.9
Connections: Tri-clamp
Assembly: ferrules

Stock item
Maximum operating pressure (bar)
Internal diameter (mm)
Vacuum-resistance at 20°C (%): 99
Minimum bending radius (mm)
Temperature range °C (depending on medium) (°C): from -62 to 260
Material of inner wall: MVQ
Clear filter      (4 of the 4 items displayed)
Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 19,05x5,59 Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 19,05x5,59 ERIKS Item #: 11387086
 
Please login to see prices
7.62 meter per package
Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 25,4x5,72 Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 25,4x5,72 ERIKS Item #: 11387088
 
Please login to see prices
15.24 meter per package
Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 38,1x8,38 Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 38,1x8,38 ERIKS Item #: 11374706
 
Please login to see prices
0.01 meter per package
Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 12,7x5,33 Silicone hose Sanitech STHT-WR, roll=7,62m, I.D. 12,7x5,33 ERIKS Item #: 11387089
 
Please login to see prices
7.5 meter per package
Stock item
Maximum operating pressure (bar)
Internal diameter (mm)
Vacuum-resistance at 20°C (%): 99
Minimum bending radius (mm)
Temperature range °C (depending on medium) (°C): from -62 to 260
Material of inner wall: MVQ
Clear filter      (4 of the 4 items displayed)