ProductPage

GOODALL Rubber hose Multi Yellow, EPDM air and water pressure hose 20 bar; Ω

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • flexible, universal, multipurpose hose for air and water
  • this hose retains its flexibility at lower temperatures
  • very suitable for pneumatic tooling

Technical information
Construction
Execution
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Static wire: No
Clear filter      (6 of the 6 items displayed)
Rubber hose Multi Yellow, roll=50m, I.D. 8x3,5 GOODALL Rubber hose Multi Yellow, roll=50m, I.D. 8x3,5 ERIKS Item #: 11364896
 
Price (Per meter):
€7.60
2,400 meter per package
Rubber hose Multi Yellow, roll=50m, I.D. 10x5 GOODALL Rubber hose Multi Yellow, roll=50m, I.D. 10x5 ERIKS Item #: 11364895
 
Price (Per meter):
€8.05
2,400 meter per package
Rubber hose Multi Yellow, roll=120m, I.D. 19x5 GOODALL Rubber hose Multi Yellow, roll=120m, I.D. 19x5 ERIKS Item #: 12099330
 
Price (Per meter):
€15.20
Rubber hose Multi Yellow, roll=50m, I.D. 25x6 GOODALL Rubber hose Multi Yellow, roll=50m, I.D. 25x6 ERIKS Item #: 11364881
 
Price (Per meter):
€19.50
2,400 meter per package
Rubber hose Multi Yellow, roll=40m, I.D. 32x6 GOODALL Rubber hose Multi Yellow, roll=40m, I.D. 32x6 ERIKS Item #: 11364880
 
Price (Per meter):
€28.90
Rubber hose Multi Yellow, roll=40m, I.D. 50x8 GOODALL Rubber hose Multi Yellow, roll=40m, I.D. 50x8 ERIKS Item #: 10015887
 
Price (Per meter):
€58.20
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Static wire: No
Clear filter      (6 of the 6 items displayed)