ProductPage

Rubber hose DELTA-AB 530 CSM, abrasion resistant, light tone CSM chemicals suction & discharge hose 10 bar


Product documents

Document Document type
Product overview

Application

Former type: SIGMA® FS 3330

  • a suction and discharge hose for transporting solid substances contained in liquids, especially corrosive substances such as acids and bases by air and/or water

Technical information
Construction
Execution
Options
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 32
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -35 to 95
Material of inner wall: CSM
Temperature range °F (°F): from -31 to 203
Static wire: No
Clear filter      (5 of the 5 items displayed)
excl. VAT
Rubber hose DELTA-AB 530 CSM, roll=40m, I.D. 51 Rubber hose DELTA-AB 530 CSM, roll=40m, I.D. 51 ERIKS Item #: 11122407
 
Please login to see prices
40 meter per package
Rubber hose DELTA-AB 530 CSM, roll=40m, I.D. 102 Rubber hose DELTA-AB 530 CSM, roll=40m, I.D. 102 ERIKS Item #: 11122410
 
Please login to see prices
40 meter per package
Rubber hose DELTA-AB 530 CSM, roll=20m, I.D. 127 Rubber hose DELTA-AB 530 CSM, roll=20m, I.D. 127 ERIKS Item #: 11122412
 
Please login to see prices
20 meter per package
Rubber hose DELTA-AB 530 CSM, roll=20m, I.D. 152 Rubber hose DELTA-AB 530 CSM, roll=20m, I.D. 152 ERIKS Item #: 11122413
 
Please login to see prices
20 meter per package
Rubber hose DELTA-AB 530 CSM, roll=12m, I.D. 203 Rubber hose DELTA-AB 530 CSM, roll=12m, I.D. 203 ERIKS Item #: 11122414
 
Please login to see prices
12 meter per package
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 32
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -35 to 95
Material of inner wall: CSM
Temperature range °F (°F): from -31 to 203
Static wire: No
Clear filter      (5 of the 5 items displayed)