BRAUNWARTH Swivel wall plate for hose reel, max. operating pressure 60/350 bar
Swivelling wall plate for automatic hose reel.
• Robust steel reel
Surface plastic coated in blue/grey.
Suitable for oil, water, compressed air, diesel etc.
• For hose lengths 10–30 m
With recall spring made of finest spring steel.
• Easy handling
Effortless hose replacement, supplied optionally with or without hose.
• Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing.
• Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.
• Technical data
Operating pressure for oil/water/grease: 60 bar.
Temperature resistance: from -40 °C to +100 °C.
Rubber tube: black, abrasion-resistant, fully reinforced.
Loose hose end: 1/2 inch outer thread with protective sleeve and hose buffer.
BRAUNWARTH
Wall plate, swivelling BZ 090
ERIKS Item #: 11058165
Catalogue item no 1: 3061.5352 |
Please login to see prices | ||
BRAUNWARTH
Wall plate, swivelling BZ 168
ERIKS Item #: 11079070
Catalogue item no 1: 3061.5351 |
Please login to see prices |