ProductPage

Oil level window Type: 2173 Brass

Product documents

Document Document type
Product overview

Stock item
Norm: EN (DIN)
Housing material: Brass
Nominal inner diameter
Connection: External thread (BSP)
Clear filter      (8 of the 8 items displayed)
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/4" (8) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/4" (8) ERIKS Item #: 10060277

Catalogue item no 1: 10060277

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/8" (10) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/8" (10) ERIKS Item #: 10060279

Catalogue item no 1: 10060279

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/2" (15) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/2" (15) ERIKS Item #: 10060276

Catalogue item no 1: 10060276

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/4" (20) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/4" (20) ERIKS Item #: 10060278

Catalogue item no 1: 10060278

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1" (25) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1" (25) ERIKS Item #: 10060274

Catalogue item no 1: 10060274

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/4" (32) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/4" (32) ERIKS Item #: 10060281

Catalogue item no 1: 10060281

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/2" (40) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/2" (40) ERIKS Item #: 10060280

Catalogue item no 1: 10060280

 
Please login to see prices
Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 2" (50) Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 2" (50) ERIKS Item #: 10060275

Catalogue item no 1: 10060275

 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Brass
Nominal inner diameter
Connection: External thread (BSP)
Clear filter      (8 of the 8 items displayed)