ItemPage
PCE

IMAV 3-Way pressure compensator fixed setting NG10 DAMZ-10A-3P/10-P-F-160

ERIKS item #:     12177456

Catalogue item no 1: 12177456

Manufacturer partnumber: 3010-1538-514-9160

 
Price (Per piece):
€499.20
Login to see your conditions

Product features    

Attribute     Value    
Version Sandwich
Size NG10/Cetop 5
Type of valve Pressure compensator fixed (11 bar)
Type adjustment Screw
Max. operating pressure (bar) 250
Max. oilflow (l/min) 60
Material Aluminium
Valve type Screw in cartridge valve
Code digit DWMZ 10A 3P/10 P F 160