ProductPage

FASTER Rapid coupling VVS Serie

- Maxpressure: 210 bar.- Maxspeed: 0.5 m / s.- Temperature range: -25 to +80° C.- untreated.

Stock item
Type of coupling: Gland nut
Material: Steel
Surface protection: MATE 500 (CrIII)
Type of component: VVS
Clear filter      (3 of the 3 items displayed)
VVS 1 GAS F screw coupling FASTER VVS 1 GAS F screw coupling ERIKS Item #:  24141499
 
Price (Per piece):
€111.60
VVS 1 GAS M screw coupling FASTER VVS 1 GAS M screw coupling ERIKS Item #:  24141501
 
Price (Per piece):
€62.40
10 piece per package
VVS 14 GAS F screw coupling FASTER VVS 14 GAS F screw coupling ERIKS Item #:  24141508
 
Price (Per piece):
€23.52
Stock item
Type of coupling: Gland nut
Material: Steel
Surface protection: MATE 500 (CrIII)
Type of component: VVS
Clear filter      (3 of the 3 items displayed)