ProductPage

DANFOSS Pressure reducing valve in A series DMVZ

Product documents

Document Document type
Product overview

Version: Sandwich
Size: NG6/Cetop 3
Type of valve: Reducing A line
Type adjustment: Knob
Max. operating pressure (bar): 240
Max. oilflow (l/min): 38
Adjustment range
Material: Steel
Clear filter      (3 of the 3 items displayed)
Pressure regulator DMVZ-06S-A-02-K/03 DANFOSS Pressure regulator DMVZ-06S-A-02-K/03 ERIKS Item #: 12218241

Catalogue item no 1: 12218241

 
Price (Per piece):
€673.50
Pressure regulator DMVZ-06S-A-02-K/20 DANFOSS Pressure regulator DMVZ-06S-A-02-K/20 ERIKS Item #: 12218242

Catalogue item no 1: 12218242

 
Price (Per piece):
€673.50
Pressure regulator DMVZ-06S-A-02-K/35 DANFOSS Pressure regulator DMVZ-06S-A-02-K/35 ERIKS Item #: 12218243

Catalogue item no 1: 12218243

 
Price (Per piece):
€673.50
Version: Sandwich
Size: NG6/Cetop 3
Type of valve: Reducing A line
Type adjustment: Knob
Max. operating pressure (bar): 240
Max. oilflow (l/min): 38
Adjustment range
Material: Steel
Clear filter      (3 of the 3 items displayed)