ProductPage

DANFOSS Pressure relief valve 1-2 series RV2

Product documents

Document Document type
Product overview

Stock item
Version: Screw in cartridge valves
Type of valve: Indirect with checkvalve
Type adjustment
Cavity: C-10-2
Max. operating pressure (bar): 350
Max. oilflow (l/min): 114
Adjustment range
Clear filter      (7 of the 7 items displayed)
Pressure relief valve RV2 10 K 0 20 DANFOSS Pressure relief valve RV2 10 K 0 20 ERIKS Item #: 1034288

Catalogue item no 1: 1034288

 
Price (Per piece):
€83.69
Pressure relief valve RV2 10 K 0 35 DANFOSS Pressure relief valve RV2 10 K 0 35 ERIKS Item #: 1034289

Catalogue item no 1: 1034289

 
Price (Per piece):
€83.69
Pressure relief valve RV2 10 K 0 50 DANFOSS Pressure relief valve RV2 10 K 0 50 ERIKS Item #: 1034290

Catalogue item no 1: 1034290

 
Price (Per piece):
€83.69
Pressure relief valve RV2 10 S 0 3 DANFOSS Pressure relief valve RV2 10 S 0 3 ERIKS Item #: 1034291

Catalogue item no 1: 1034291

 
Price (Per piece):
€75.24
Pressure relief valve RV2 10 S 0 20 DANFOSS Pressure relief valve RV2 10 S 0 20 ERIKS Item #: 1034292

Catalogue item no 1: 1034292

 
Price (Per piece):
€75.24
Pressure relief valve RV2 10 S 0 35 DANFOSS Pressure relief valve RV2 10 S 0 35 ERIKS Item #: 1034293

Catalogue item no 1: 1034293

 
Price (Per piece):
€75.24
Pressure relief valve RV2 10 S 0 50 DANFOSS Pressure relief valve RV2 10 S 0 50 ERIKS Item #: 1034294

Catalogue item no 1: 1034294

 
Price (Per piece):
€75.24
Stock item
Version: Screw in cartridge valves
Type of valve: Indirect with checkvalve
Type adjustment
Cavity: C-10-2
Max. operating pressure (bar): 350
Max. oilflow (l/min): 114
Adjustment range
Clear filter      (7 of the 7 items displayed)