ProductPage

EATON Pressure relief valve 1-2

Stock item
Version: Screw in cartridge valves
Cavity: C-10-2
Type of valve: Direct
Type adjustment
Max. operating pressure (bar): 250
Max. oilflow (l/min): 30
Adjustment range
Clear filter      (6 of the 6 items displayed)
Pressure relief valve RV1 10 C 0 3 EATON Pressure relief valve RV1 10 C 0 3 ERIKS Item #: 12155309

Catalogue item no 1: 12155309

 
Price (Per piece):
€62.23
Pressure relief valve RV1 10 C 0 9 EATON Pressure relief valve RV1 10 C 0 9 ERIKS Item #: 12155310

Catalogue item no 1: 12155310

 
Price (Per piece):
€62.23
Pressure relief valve RV1 10 C 0 18 EATON Pressure relief valve RV1 10 C 0 18 ERIKS Item #: 12155311

Catalogue item no 1: 12155311

 
Price (Per piece):
€62.23
Pressure relief valve RV1 10 C 0 30 EATON Pressure relief valve RV1 10 C 0 30 ERIKS Item #: 12155312

Catalogue item no 1: 12155312

 
Price (Per piece):
€62.23
Pressure relief valve RV1 10 K 0 9 EATON Pressure relief valve RV1 10 K 0 9 ERIKS Item #: 12155307

Catalogue item no 1: 12155307

 
Price (Per piece):
€68.88
Pressure relief valve RV1 10 K 0 30 EATON Pressure relief valve RV1 10 K 0 30 ERIKS Item #: 12155308

Catalogue item no 1: 12155308

 
Price (Per piece):
€68.88
Stock item
Version: Screw in cartridge valves
Cavity: C-10-2
Type of valve: Direct
Type adjustment
Max. operating pressure (bar): 250
Max. oilflow (l/min): 30
Adjustment range
Clear filter      (6 of the 6 items displayed)