ItemPage
PCE

EATON Pressure sequence valve PSV1 16 S 0 30

ERIKS item #:     1034315

Catalogue item no 1: 1034315

Manufacturer partnumber: 565902

 
Price (Per piece):
€174.80
Login to see your conditions

Product features    

Attribute     Value    
Version Screw in cartridge valves
Type adjustment Screw
Cavity C-16-3
Max. operating pressure (bar) 350
Max. oilflow (l/min) 95
Adjustment range 34 - 210 bar
Material Steel
Code digit 565902

Related items