ItemPage
PCE

EATON Pressure sequence valve PSV1 16 S 0 60

ERIKS item #:     1034316

Catalogue item no 1: 1034316

Manufacturer partnumber: 565985

Product features    

Attribute     Value    
Version Screw in cartridge valves
Type adjustment Screw
Cavity C-16-3
Max. operating pressure (bar) 350
Max. oilflow (l/min) 95
Adjustment range 70 - 415 bar
Material Steel
Code digit 565985

Related items