ItemPage
PCE

FRENZELIT Gasket Isotherm 800 100m 8x8

Series: Isotherm

Type: Isotherm 800

ERIKS item #:     11228207

Manufacturer partnumber: 3436069908

Product features    

Attribute     Value    
Max. temperature (°C) 700
Shape Square
Width (mm) 8
Colour Green
Roller length 100